Skip Content

ST
TM
DAYTON

18" Backdraft Damper / Wall Shutter, 18-1/2" x 18-1/2" Opening Required

  • Item # 4FZH5
  • My Part #
  • Mfr. Model # 4FZH5
  • Catalog Page # 2993
  • UNSPSC # 30151801
Exh Shutter,Fits Fan Dia 18 In,Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $89.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High Velocity Single- and Double-Panel Exhaust Shutters

• Exhaust only Mount: vertical Max. velocity: 3000 FPM 1-1/2" flange
Designed to prevent air backflow in high-velocity applications when the fan is off. Mill-finish extruded aluminum frame and louvers with stainless steel tie rods and fasteners provide strength, durability, and long-lasting corrosion resistance. Prepunched mounting holes; installation hardware not included.

View More

Technical Specs

  • Item Backdraft Damper / Wall Shutter
  • Fits Fan Dia. 18"
  • Shutter Overall Size 21" x 21"
  • Shutter Construction Material Extruded Aluminum Frame and Stainless Steel Tie Rods
  • Shutter Opening Required 18-1/2" x 18-1/2"
  • Shutter Free Area 2.043 sq. ft.
  • Shutter Mounting Position Vertical
  • Shutter Mounting Location Wall
  • Shutter Item Backdraft Damper / Wall Shutter
  • Frame Depth 3"
  • Open Depth 6-1/4"
  • Flange Width 1-1/2"
  • Mounting Hole Size Prepunched
  • Max. Velocity 3000 FPM
  • Blade Material Mill Finish Extruded Aluminum
  • For Use With Vertical Mounted Exhaust Fans
  • Number of Panels 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.