Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

16 gal. Industrial Wet/Dry Vacuum, 2 HP Peak HP, 120 Voltage

  • Item# 4TB82
  • Mfr. Model# 4TB82
  • Catalog Page# 1695
  • UNSPSC# 47121604
16 gal. Industrial Wet/Dry Vacuum, 2 HP Peak HP, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $320.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 35.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dayton wet/dry vacuum cleaner is for vacuuming wet and dry non-combustible materials. Equipped with powerful high-air flow, permanently lubricated, single-stage by-pass motors. Features: include motor housing, blower port, larger tank drains, long power cords, convenient on-board tool storage and rugged dent resistant, rust proof plastic tanks. Includes versatile deluxe accessory make-up , and efficient filtration make-up.

View More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 2 HP
  • Vacuum Capacity 16 gal.
  • Series Industrial
  • Air Flow 82 cfm
  • Amps 8.5
  • Sound Level dBA Not Specified
  • Filter Type Standard
  • Vacuum Filter Cartridge, Foam
  • Static Pressure 73"
  • Voltage 120
  • Tank Material Plastic
  • Average Brush Life 750 hr.
  • Hose Dia. 1-1/2"
  • Hose Length 10 ft.
  • Number of Motor Stages 2
  • Power Cord Length 20 ft.
  • Wet Capacity 10.5 gal.
  • Dry Capacity 14.75 gal.
  • Drain Yes
  • Casters Yes
  • Hz 60
  • Height 24-1/2"
  • Width 19-1/2"
  • Length 26"
  • Net Weight 32 lb.
  • Warranty 1 yr.
  • Includes 10 ft. x 1-1/2" Hose, (2) Metal Extension Wands, 14" Metal Master Nozzle with Brush, Squeegee Inserts, Cartridge Filter, Foam Sleeve, Deluxe Tool Basket, Easy Roll Casters, Vacuum Pick Up Tools, Blower Port, Tank Drain
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.