ST
DAYTON

16-3/4", Unassembled Downblast Ventilator, Belt-Drive

  • Item # 7AE93
  • My Part #
  • Mfr. Model # 7AE93
  • Catalog Page # 2961
  • UNSPSC # 40101503
16-3/4", Unassembled Downblast Ventilator, Belt-Drive close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,522.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 88.39 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hazardous Location Centrifugal Belt-Drive Exhaust Ventilators

• Aluminum, backward inclined, nonoverloading centrifugal wheel design Air handling-quality bearings meet min. L10-100,000 hr.
Designed to exhaust air in commercial and industrial applications with potentially hazardous particles or fumes. Constructed with spark-resistant aluminum wheel and rub ring. Spun aluminum housing features rolled wind band to increase stability. Motor, drive frame, and wheel are isolated from the mounting base by independent neoprene studs—no metal-to-metal contact, greatly reducing overall noise. Motor compartment is cooled by fresh outside air, maximizing motor life. Motors, sheaves, belts, and conduit kit are packed separately when unassembled ventilator with drive package is ordered.
Warning: Nonhazardous location ventilators are not interchangeable with hazardous location ventilators. Note: Installation must comply with all local and national safety codes including the National Electrical Code (NEC) and National Fire Protection Act (NFPA).
Downblast Ventilators

• Motor only UL Listed for Class I Groups C & D and Class II Groups E, F, & G hazardous locations Max. inlet air temp.: 180°F Bearings—sealed pillow block up to 16-3/4" wheel dia.; regreasable pillow block for 18-1/2" wheel dia. and larger

View More

Technical Specs

  • Item Downblast Ventilator
  • Drive Type - Roof Ventilators Belt Drive
  • Duty Rating - Roof Ventilators Hazardous Location
  • Drive Package With Motor Included Yes
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/4
  • Base Square Size - Roof Ventilators 26" x 26"
  • Number of Speeds 1
  • Mounting Location - Roof Ventilators Roof
  • Wheel Dia. 16-3/4"
  • Item - Roof Ventilators Downblast Ventilator
  • CFM @ 0.000-In. SP 2555
  • CFM @ 0.125-In. SP 2360
  • CFM @ 0.250-In. SP 2162
  • CFM @ 0.375-In. SP 1933
  • CFM @ 0.500-In. SP 1624
  • Sones @ 0.125-In. SP @ 5 Ft. 10.6
  • Sones @ 0.250-In. SP @ 5 Ft. 9.7
  • Sones @ 0.500-In. SP @ 5 Ft. 8.8
  • Phase 1
  • Hz 60
  • Max. Operating Amps 4.8/2.3-2.4
  • Max. BHP 0.26
  • RPM 865
  • Base Height 1-3/4"
  • Overall Dia. 28-3/8"
  • Overall Height 27-1/4"
  • Shaft Dia. Wheel End 3/4"
  • Max. Inlet Temp. 180 Degrees
  • Housing Material Spun Aluminum
  • Wheel Material Aluminum
  • Wheel Type Backward Inclined Centrifugal
  • Speed Controllable No
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV83
  • Adj. 6 3/8"H Roof Curb Stock No. 4C454
  • Assembled/Unassembled Unassembled
  • Recommended 12 In. Fixed Curb Item No. 2RB77
  • Recommended 8 In. Fixed Curb Item No. 4HX40
  • Agency Compliance UL/cUL 705, AMCA Sound & Air
  • Dimension A 26"
  • Dimension B 28-3/8"
  • Dimension C 27-1/4"
  • Dimension D 4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.