Skip Content

C3
TM
DAYTON

15, 30, 55, 85 gal. Drum Lifter, Single Chime Jaw, 1-Drum, 1500 lb. Load Capacity, 36"H x 38-1/4"W x

  • Item # 29PH23
  • My Part #
  • Mfr. Model # 29PH23
  • Catalog Page # 1186
  • UNSPSC # 24101903
Drum Lifter, Single Chime Jaw, 1500 lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,538.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 308.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Drum Lifter is designed for use only with the drum types shown in the Technical Specs below. Do not use for open head drums containing liquid or powder or on fiber or plastic drums. Drums must have rolling ribs and should not be severely dented. Do not exceed the rated capacity.

View More

Technical Specs

  • Item Drum Lifter, Single Chime Jaw
  • Load Capacity 1500 lb.
  • For Drum Material Steel
  • Drum Capacity 15, 30, 55, 85 gal.
  • Number of Drums 1
  • Overall Height 36"
  • Overall Width 38-1/4"
  • Overall Length 38-3/4"
  • Color Red
  • Fork Pocket Size 7" x 2-1/4"
  • Lowest Position of Jaws 20"
  • Material Welded Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.