Skip Content

C3
TM
DAYTON

14 HP Aluminum 420cc Engine Driven Pump, 6.9 qt. Tank Capacity

  • Item # 45TX50
  • My Part #
  • Mfr. Model # 45TX50
  • Catalog Page # N/A
  • UNSPSC # 40151503
Engine Driven Pump,Gas,4 in. NPT,14 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $965.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 170.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for dewatering, irrigation, and draining applications, this DAYTON engine driven, non-submersible pump comes with a built-in check valve to help prevent backflow, and a frame for protection and to allow easy transport. Model can be used in trash handling pumping applications as long as the solids are no larger than 1-1/2" dia.

View More

Technical Specs

  • Item Engine Driven Pump
  • Engine/Motor Type Gas
  • Inlet 4" NPT
  • Outlet 4" NPT
  • HP 14
  • Engine Size 420cc
  • Engine Brand United Power
  • Tank Capacity 6.9 qt.
  • Length 27-13/32"
  • Width 21-5/16"
  • Height 21-23/32"
  • Material of Construction Aluminum
  • Impeller Material Cast Iron
  • Impeller Type Semi-Open
  • Seal Material Natural Rubber, Silicon Carbide, Stainless Steel
  • Solids Handling Capacity 1-1/2"
  • Max. Pressure 38 psi
  • Engine RPM 3600
  • Max. Head 85 ft.
  • Max. Suction Lift 20 ft.
  • Casing Adapter Aluminum
  • Volute/Wear Plate Cast Iron
  • Mechanical Seal Natural Rubber, Silicon Carbide, Stainless Steel
  • Check Valve Rubber
  • Roll Bar Frame Steel
  • Number of Impellers 1
  • Temp. Range 40 Degrees to 140 Degrees F
  • Ignition Type Recoil
  • Sensor Type Low Oil
  • Self-Priming Yes
  • Agency Compliance EPA
  • Includes Spark Plug Wrench, Suction Strainer, 2 Threaded Hose Barb Connectors with Hose Clamps and Gaskets
  • GPM of Water @ 10 Ft. of Head 460.0
  • GPM of Water @ 20 Ft. of Head 450.0
  • GPM of Water @ 30 Ft. of Head 420.0
  • GPM of Water @ 40 Ft. of Head 395.0
  • GPM of Water @ 50 Ft. of Head 380.0
  • GPM of Water @ 60 Ft. of Head 345.0
  • GPM of Water @ 70 Ft. of Head 290.0
  • GPM of Water @ 80 Ft. of Head 175.0
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.