Skip Content

DV
TM
DAYTON

14 1/2" x 21 1/2" x 26 1/2" Multiposition Cased Coil Precharged With Nitrogen

  • Item # 6ELF5
  • My Part #
  • Mfr. Model # 6ELF5
  • Catalog Page # N/A
  • UNSPSC # 40101704
2.0-Ton Cased Coil 4-Pos Flex 14.5in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cased Coil
  • Type Multiposition
  • Nominal Capacity (Tons) 2.0
  • Rated CFM @ ARI 800
  • Height (In.) 26 1/2
  • Width (In.) 14 1/2
  • Depth (In.) 21 1/2
  • Liquid Line Size (In.) 3/8 ODS
  • Suction Line Size (In.) 3/4 ODS
  • Tubing Material Copper
  • Fin Material Aluminum
  • For Use With AC or HP / R-410A or R-22
  • Requires Field-Installed TXV (See Condensing Unit Technical Guide for Requirement or Selection)
  • Precharged With Nitrogen
  • Agency Compliance AHRI
  • Includes Drain Pan
  • 13 SEER Y
  • 14 SEER Y
  • 15 SEER Y
  • 16 SEER Y
  • 17 SEER Y
  • 18 SEER Y
  • Compatible With AC or HP / R-410A or R-22
  • Condensate Drain Connections Y
  • Constructed With PVC
  • Drain Pan Y
  • Manufacturers Warranty Length 10-yr parts / 10-yr coil warranty (requires online registration within 90 days of installation or warranty reverts to 5-yr parts / 5-yr coil)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms