Skip Content

WV
DAYTON

12VAC, 8-Pin Octal Base General Purpose Plug-In Relay; AC Contact Rating: 12A @ 240V

  • Item # 5X822
  • My Part #
  • Mfr. Model # 5X822
  • Catalog Page # N/A
  • UNSPSC # 39121515
12VAC, 8-Pin Octal Base General Purpose Plug-In Relay; AC Contact Rating: 12A @ 240V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Plug-In Relay Style General Purpose
  • Item Plug-In Relay
  • Base Type - Plug In Relay Octal
  • Contact Form - Relay SPDT
  • Coil Volts 12VAC
  • Number of Pins - Relay 8
  • AC Contact Rating - Relay 12A @ 240V
  • DC Contact Rating - Relay 12A @ 28V
  • Number of Poles 1
  • Socket 5X852
  • Contact Material Durable Silver Alloy
  • Status Indicator No
  • Push To Test No
  • Coil VA Rating 2.0
  • Standards E40944
  • Socket Code A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products