TP
DAYTON

120VAC Selector Switch IEC Combination Starter, 1 Enclosure NEMA Rating, Amps AC: 19 to 25

  • Item # 6PXK3
  • My Part #
  • Mfr. Model # 6PXK3
  • Catalog Page # 161
  • UNSPSC # 39121521
120VAC Selector Switch IEC Combination Starter, 1 Enclosure NEMA Rating, Amps AC: 19 to 25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $750.87 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 39.98 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3-pole motor starter with 100VA transformer features short-circuit and motor overload protection. Adjustable motor circuit protector eliminates the need for heater elements (thermal units). With visual short-circuit indicator and LED pilot light. DIN rail-mount terminal blocks accommodate external accessories. Self-protected, Type E.

View More

Technical Specs

  • Item IEC Combination Starter
  • Overload Relay Amp Setting 19 to 25A
  • Coil Volts 120VAC
  • Amps AC 19 to 25
  • Enclosure NEMA Rating 1
  • Operator Selector Switch
  • Operator Function Hand/Off/Auto
  • Short Circuit Protection Motor Circuit Protector
  • Trip Class 10
  • Pilot Light Yes
  • Control Transformer Yes
  • Control Transformer Voltage 208, 240, 480VAC Primary, 120VAC Secondary
  • Auxiliary Contact Form 1NO
  • Hz 50/60
  • HP @ 3 Phase - 240V 7-1/2
  • HP @ 3 Phase - 480V 15
  • Height 12.83"
  • Width 15.32"
  • Depth 10.62"
  • Standards UL 508A/ CSA, UL Enclosure Nema 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.