Skip Content

TP
TM
DAYTON

120/208 to 240VAC Totally Enclosed Fan-Cooled Multi-Stage Booster Pump, 5-Stage, 1-1/4" NPT Inlet Si

  • Item # 5UWL1
  • My Part #
  • Mfr. Model # 5UWL1
  • Catalog Page # 2703
  • UNSPSC # 40151503
Pump,2 HP,120/208-240VAC,1 Ph,5 Stage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,528.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 90.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dayton in-line centrifugal pumps are designed for a wide range of applications involving the transfer of liquids, circulation and pressure boosting of hot or cold clean water and any thin, non-explosive liquids which do not contain any solid particles or fibers and those liquids that do not attack chemically, the pump material of construction. The typical areas where the vertical inline pumps are widely used is as under, municipal water supply, cooling water systems, and irrigation.

View More

Technical Specs

  • Item Multi-Stage Booster Pump
  • Booster Pump Type Multi-Stage Booster Pump
  • HP - Pumps 2
  • Voltage - Pumps 120/208 to 240VAC
  • Phase - Pumps 1
  • Outlet Size - Pumps 1-1/4" NPT
  • Inlet Size - Pumps 1-1/4" NPT
  • Max. Pressure - Pumps 70 psi
  • Number of Stages - Pumps 5
  • Housing Material - Pumps Stainless Steel
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Pump Mounting Position Horizontal
  • Amps 16.6/9.4-8.3
  • Impeller Material Stainless Steel
  • Impeller Type Closed
  • Max. Case Pressure 362 psi
  • Max. Liquid Temp. 248 Degrees F
  • Seal Material Silicon Carbide, Stainless Steel, EPDM
  • Wetted Materials Stainless Steel, Silicon Carbide, EPDM
  • Motor Type Capacitor-Start
  • Agency Compliance c UL us
  • Manufacturers Warranty Length 1 yr.
  • Includes Manual
  • Length 9-7/8"
  • Width 8-1/4"
  • Height 26-1/2"
  • Bearing Type Ball
  • Duty Continuous
  • Hz 60
  • Motor Ambient Temp. Rating 40 Degrees C
  • GPM @ 40 PSI 35
  • GPM @ 60 PSI 14
  • Best Efficiency GPM @ PSI 30 @ 50
  • Frame 56C
  • Max. Dia. Solids 5/64"
  • Motor RPM 3450
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.