Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

12 gal. Contractor Wet/Dry Vacuum, 12.0 Amps, HEPA Filter Type

  • Item# 22XJ54
  • Mfr. Model# 22XJ54
  • Catalog Page# 1411
  • UNSPSC# 47121604
12 gal. Contractor Wet/Dry Vacuum, 12.0 Amps, HEPA Filter Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $622.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 30.43 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This vacuum features a single-stage bypass motor, a poly tank with a top handle, an easy-access On/Off switch, a cord wrap, and a 2-latch lid for easy emptying. Additional features include a Lock-On® positive connection hose system and a 3-level filter system with a HEPA cartridge filter, a high-efficiency collection filter bag, a foam sleeve, and a large tank drain that reduces the chance of clogging. The innovative, brushless bypass motor design provides 5000 hours of service-free operation and increased performance.

View More

Technical Specs

  • Item Wet/Dry Vacuum
  • Vacuum Capacity 12 gal.
  • Series Contractor
  • Air Flow 130 cfm
  • Amps 12.0
  • Sound Level dBA Not Specified
  • Filter Type HEPA
  • Vacuum Filter Bag, Cartridge, Foam
  • Static Pressure 62"
  • Voltage 120
  • Watts 370
  • Tank Material Plastic
  • Hose Dia. 2-1/2"
  • Hose Length 8 ft.
  • Number of Motor Stages 1
  • Power Cord Length 18 ft.
  • Wet Capacity 6.5 gal.
  • Dry Capacity 10.75 gal.
  • Drain Yes
  • Casters Yes
  • Hz 60
  • Height 25-1/2"
  • Width 18-1/2"
  • Length 22"
  • Net Weight 28.5 lb.
  • Warranty 1 yr.
  • Includes 8-ft. x 2-1/2" Hose, (2) Extension Wands, 14" Wet Dry Floor Nozzle, Utility Nozzle, Crevice Tool, Elbow Grip, Concentrator Nozzle, Collection Filter Bag, Integral Wide Stance Caster System w/Onboard Tool Storage Basket, Vacuum Pick Up Tools, Convertible Blower Port, Tank Drain
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.