Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

12 gal. Contractor 5-1/2 Wet/Dry Vacuum, 11.6 Amps, Standard Filter Type

  • Item # 12Z214
  • Mfr. Model # 12Z214
  • Catalog Page # 1411
  • UNSPSC # 47121604
12 gal. Contractor 5-1/2 Wet/Dry Vacuum, 11.6 Amps, Standard Filter Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $262.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 23.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dayton wet/dry vacuum cleaner is for vacuuming wet and dry non-combustible materials. Equipped with powerful high-air flow, permanently lubricated, single-stage by-pass motors. Features: include motor housing, blower port, larger tank drains, long power cords, convenient on-board tool storage and rugged dent resistant, rust proof plastic tanks. Includes versatile deluxe accessory make-up (See Parts List), and efficient filtration make-up (See Parts List).

View More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 5-1/2
  • Vacuum Capacity 12 gal.
  • Series Contractor
  • Air Flow 145 cfm
  • Amps 11.6
  • Sound Level dBA Not Rated
  • Filter Type Standard
  • Vacuum Filter Cartridge, Foam
  • Static Pressure 70"
  • Voltage 120
  • Watts 345
  • Tank Material Polypropylene
  • Average Brush Life 400 hr.
  • Hose Dia. 2-1/2"
  • Hose Length 8 ft.
  • Number of Motor Stages 1
  • Power Cord Length 18 ft.
  • Wet Capacity 6 gal.
  • Dry Capacity 10 gal.
  • Drain Yes
  • Casters Yes
  • Hz 60
  • Height 22-1/2"
  • Width 18-1/2"
  • Length 16-3/4"
  • Net Weight 21.5 lb.
  • Warranty 1 yr.
  • Includes 2-1/2" x 8 ft. Hose, (2) Extension Wands, 14" Wet/Dry Floor Nozzle, Utility Nozzle, Crevice Tool, Elbow Grip, Heavy Duty Cartridge Filter, Foam Sleeve, Accessory Holder, Integral Wide Stance Caster System
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.