Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
DAYTON

12 gal. Commercial Wet/Dry Vacuum, 12 Amps, HEPA Filter Type

  • Item # 22XJ59
  • My Part #
  • Mfr. Model # 22XJ59
  • Catalog Page # 1573
  • UNSPSC # 47121604
12 gal. Commercial Wet/Dry Vacuum, 12 Amps, HEPA Filter Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $987.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 53.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This wet/dry vac picks up noncombustible materials, dust, dirt, and litter from carpet and floor surfaces, as well as liquids and mixtures, and squeegees floors dry. It provides a motor run time of 5000 hours, and features a quiet operation motor housing design, a permanently lubricated 2-stage bypass motor, a Lock-OnĀ® positive connection hose system, and a heavy-duty 4-wheel dolly. A HEPA cartridge with abrasion-resistant filtration media provides maximum filtration efficiency.

View More

Technical Specs

  • Item Wet/Dry Vacuum
  • Vacuum Capacity 12 gal.
  • Series Commercial
  • Air Flow 100 cfm
  • Amps 12
  • Sound Level dBA Not Specified
  • Filter Type HEPA
  • Vacuum Filter Bag, Cartridge, Foam
  • Static Pressure 100"
  • Voltage 120
  • Watts 370
  • Tank Material Stainless Steel
  • Hose Dia. 1-1/2"
  • Hose Length 12 ft.
  • Number of Motor Stages 2
  • Power Cord Length 35 ft.
  • Wet Capacity 8.5 gal.
  • Dry Capacity 11 gal.
  • Drain Yes
  • Casters Yes
  • Hz 60
  • Height 36-1/2"
  • Width 21"
  • Length 24-1/2"
  • Net Weight 51 lb.
  • Warranty 1 yr.
  • Includes HEPA Cartridge Filter, Collection Filter Bag, Foam Sleeve, FlipNPour(TM) Dolly, Metal Motor Housing, On Board Tool Storage, 12 ft. x 1-1/2" Hose, (2) Interlocking Metal Extension Wands, 14" Master Nozzle, Squeegee, Floor Brush, Carpet Inserts, Crevice Tool, Dusting Brush, Utility Nozzle, Lid Side Tank Handles, Blower Port, Tank Drain
  • Standards cUL, US
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.