Skip Content

ST
TM
DAYTON

110VDC, 8-Pin Square Base General Purpose Plug-In Relay; AC Contact Rating: 15A @ 240V

  • Item # 5YR15
  • My Part #
  • Mfr. Model # 5YR15
  • Catalog Page # 227
  • Catalog Group # H8014
  • UNSPSC # 39121515
Relay,8 Pins,Dpdt,15a close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton® plug-in relay is also known as an ice cube relay. Relay features include locking push button, LED status lamp, flag indicator, and removable ID tag. Silver alloy contact material.

View More

Technical Specs

  • Plug-In Relay Style General Purpose
  • Item Plug-In Relay
  • Base Type - Plug In Relay Square
  • Contact Form - Relay DPDT
  • Coil Volts 110VDC
  • Number of Pins - Relay 8
  • AC Contact Rating - Relay 15A @ 240V
  • DC Contact Rating - Relay 15A @ 28V
  • Number of Poles 2
  • Status Indicator LED and Mechanical Flag
  • Push To Test Manual
  • Standards E40944
  • Socket Code D
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.