Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DAYTON

110VDC, 8-Pin Square Base General Purpose Plug-In Relay

  • Item # 1EHJ9
  • My Part #
  • Mfr. Model # 1EHJ9
  • Catalog Page # N/A
  • UNSPSC # 39121514
110VDC, 8-Pin Square Base General Purpose Plug-In Relay close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Plug-In Relays

Technical Specs

  • Plug-In Relay Style General Purpose
  • Item Plug-In Relay
  • Base Type - Plug In Relay Square
  • Contact Form - Relay DPDT
  • Coil Volts 110VDC
  • Number of Pins - Relay 8
  • Number of Poles 2
  • Socket 2A582, 1FC13
  • Contact Material Silver Alloy
  • Coil VA Rating 1.2
  • Features LED Indicator
  • Standards E40944
  • Socket Code D
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products