Skip Content

C3
DAYTON

10" Cabinet Table Saw, Blade Tilt: Right, 5/8" Arbor Size, 3450 No Load RPM

  • Item # 49G995
  • My Part #
  • Mfr. Model # 49G995
  • Catalog Page # 734
  • UNSPSC # 27112709
Cabinet Table Saw, 10 in. Blade close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,040.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 576.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Has solid cast-iron table to provide stability under increased weight. T-style rip fence. Includes table extension, dado arbor, table insert, blade guide, riving knife system, and carbide blade.

View More

Technical Specs

  • Item Cabinet Table Saw
  • Blade Dia. 10"
  • Arbor Size 5/8"
  • Motor HP 3
  • No Load RPM 3450
  • Blade Tilt Right
  • Depth of Cut @ 90 Deg. 3"
  • Depth of Cut @ 45 Deg. 2-1/8"
  • Cutting Capacity Rip Left 10"
  • Corded/Cordless Corded
  • Cutting Capacity Rip Right 50"
  • Table Surface w/Extension 79" x 27"
  • Table Front of Blade 12"
  • Overall Height 42"
  • Overall Width 79"
  • Overall Depth 41"
  • Voltage 240VAC
  • Phase 1
  • Hz 60
  • Exhaust Port Size 4"
  • Material Cast Iron
  • Includes Cast Iron Table, MDF Table Extension, T-Style Rip Fence with Replaceable, Polyethylene Faces, Dado Arbor, Table Insert, Approved Blade Guide, Riving Knife System, Tooth Carbide Blade
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


10 In Cabinet Table Saw, Blade Tilt: Right, 5/8 In Arbor Size, 3450 No Load RPM is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Does not hold up. Poorly made.
Date published: 2018-05-09
  • y_2018, m_5, d_19, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_49G995, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.