Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DAYTON

1 HP Pool Filter System, 115/230V, 8.4/4.2 Amps

  • Item # 4VMN3
  • My Part #
  • Mfr. Model # 4VMN3
  • Catalog Page # N/A
  • UNSPSC # 49241705
1 HP Pool Filter System, 115/230V, 8.4/4.2 Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Dayton cartridge filtration combo is a durable and easy maintained filtration unit for a wide variety of swimming pools. The cartridge can be taken out easily for rinsing. The materials used are dependent and are suitable for all weather performance. With UV resistance surface finishing, the combo can be used under direct sunlight.

View More

Technical Specs

  • Item Pool Filter System
  • HP 1
  • Phase 1
  • Voltage 115/230
  • Amps 8.4/4.2
  • Required Clearance (In.) 50
  • Filter Height (In.) 37-7/8
  • Filter Area (Square-Ft.) 3.3
  • GPM per Sq.-Ft. 16
  • Total (GPM) 58.0
  • 8-Hour Turnover (Gal.) 27,840
  • GPM of Water @ 10 Ft. of Head 80
  • GPM of Water @ 20 Ft. of Head 70
  • GPM of Water @ 30 Ft. of Head 50
  • Max. Pressure (PSI) 28
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products