C3
DAYTON

1 HP Manual Submersible Sewage Pump, 460 Voltage, 165 GPM of Water @ 15 Ft. of Head

  • Item # 4LE15
  • My Part #
  • Mfr. Model # 4LE15
  • Catalog Page # 2615
  • UNSPSC # 40151517
1 HP Manual Submersible Sewage Pump, 460 Voltage, 165 GPM of Water @ 15 Ft. of Head close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $934.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 91.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton submersible ejectors are self-contained and recommended for use in a sump or basin, where they should be vented in accordance with local plumbing codes. They are designed to pump effluent or wastewater, nonexplosive and noncorrosive liquids, and shall not be installed in locations classified as hazardous in accordance with the United Stated Electrical Code (NEC), ANSI/NFPA 70. Never install the pump in a trench, ditch, or hole with a dirt bottom; the legs will sink into the dirt and suction will become plugged.

View More

Technical Specs

  • Item Submersible Sewage Pump
  • Pump HP 1
  • Voltage - Pumps 460VAC
  • Input Phase AC 3
  • Discharge NPT 2"
  • Max. Head - Pumps 36 ft.
  • Pump Body Material Cast Iron
  • Base Material 303 Stainless Steel
  • Impeller Material - Pumps Cast Iron
  • Shaft Seal Material - Pumps Silicone Carbide
  • Cord Length - Pumps 20 ft.
  • Switch Type - Pumps No Switch Included
  • Max. Diameter Solids 2"
  • Pump Type Manual
  • Amps - Pumps 2.40
  • Height 21-1/4"
  • Diameter 16-23/32"
  • GPM of Water @ 10 Ft. of Head 195
  • GPM of Water @ 15 Ft. of Head 165
  • GPM of Water @ 20 Ft. of Head 130
  • GPM of Water @ 25 Ft. of Head 95
  • GPM of Water @ 30 Ft. of Head 48
  • Thermal Protection No
  • Motor Type 3-Phase
  • Bearing Type Ball
  • Agency Compliance CSA
  • Max. Liquid Temp. 104 Degrees F
  • Motor RPM 1750
  • Item - Sewage Pumps Submersible Sewage Pump
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.