ST
DAYTON

1 HP In-Ground Swimming Pool Pump, Capacitor Start, 18.8/9.5 Amps

  • Item # 5PXE4
  • My Part #
  • Mfr. Model # 5PXE4
  • Catalog Page # 2633
  • UNSPSC # 40151504
1 HP In-Ground Swimming Pool Pump, Capacitor Start, 18.8/9.5 Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $770.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 50.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item In-Ground Swimming Pool Pump
  • HP 1
  • Phase 1
  • Voltage 115/230
  • Amps 18.8/9.5
  • Inlet 1-1/2"
  • Motor Type Capacitor Start
  • Outlet 1-1/2"
  • GPM of Water @ 10 Ft. of Head 85.5
  • GPM of Water @ 20 Ft. of Head 79
  • GPM of Water @ 30 Ft. of Head 74.5
  • GPM of Water @ 40 Ft. of Head 67.8
  • GPM of Water @ 50 Ft. of Head 53
  • GPM of Water @ 60 Ft. of Head 42
  • GPM of Water @ 70 Ft. of Head 28
  • RPM 3450
  • Length 24-5/8"
  • Width 10"
  • Includes 6" Intregal Hair and Lint Strainer
  • Height 14-13/16"
  • Max. Head 81 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.