Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

1 HP General Purpose Motor, 3-Phase, 1725 Nameplate RPM, Voltage 208-230/460, Frame 56H

  • Item# 31TT15
  • Mfr. Model# 31TT15
  • Catalog Page# 14
  • UNSPSC# 26101612
1 HP General Purpose Motor,3-Phase,1725 Nameplate RPM,Voltage 208-230/460,Frame 56H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $351.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 35.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Motor complies with 2015 efficiency legislation for small-frame motors.

View More

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Open Dripproof
  • HP 1
  • Nameplate RPM 1725
  • Frame 56H
  • Voltage 208-230/460
  • Hz 60/50
  • Phase 3
  • Full Load Amps 3.0-3.0/1.5
  • No. of Speeds 1
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Ins. Class B
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Frame Material Rolled Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Length Less Shaft 9-3/4"
  • Overall Length 11-11/16"
  • Motor Shaft Design Keyed
  • RPM Range 1701-1800
  • Standards UL (E47479)
  • Duty Continuous
  • Motor Efficiency Group Premium Efficient
  • Nominal Efficiency 83.5%
  • Inverter Rated Yes
  • Manufacturers Warranty Length 1 yr.
  • Green Certification or Other Recognition Energy Aware
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • RPM Group 1701-1800
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Energy Aware.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.