Skip Content

C3
TM
DAYTON

1 HP DC Permanent Magnet Motor Permanent Magnet DC, 1800 Nameplate RPM 24VDC Voltage 56C Frame

  • Item# 6ML07
  • Mfr. Model# 6ML07
  • Catalog Page# 31
  • UNSPSC# 26101603
1 HP DC Permanent Magnet Motor Permanent Magnet DC,1800 Nameplate RPM 24VDC Voltage 56C Frame close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $850.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 36.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Permanent magnet motor is designed for use with speed controls or NEMA Type K DC power supplies on constant or diminishing torque applications

View More

Technical Specs

  • Item DC Permanent Magnet Motor
  • Motor Application Variable Speed
  • Motor Design Permanent Magnet DC
  • HP 1
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Nameplate RPM 1800
  • Voltage 24VDC
  • Full Load Amps 39.0
  • Frame 56C
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Ins. Class H
  • Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Rotation CW/CCW
  • Overall Length 13-13/16"
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • RPM Range 1701-1800
  • Features Removable Base
  • Standards UL Recognized (E57948), CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.