Skip Content

ST
DAYTON

1/9, 1/20 HP DC Permanent Magnet Motor DC Permanent Magnet

  • Item # 3XE20
  • My Part #
  • Mfr. Model # 3XE20
  • Catalog Page # 28
  • UNSPSC # 26101603
DC Mtr,PM,TENV,1/20 HP,1725rpm,12/24VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $152.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this permanent magnet motor with Type K DC rectified power sources matched to voltage (providing form factor does not exceed 1.3).

View More

Technical Specs

  • Item DC Permanent Magnet Motor
  • Motor Application Variable Speed
  • Motor Design DC Permanent Magnet
  • HP 1/9, 1/20
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Nameplate RPM 1725/4000
  • Voltage 12/24VDC
  • Full Load Amps 5.1
  • Full Load Torque 1.81 in.-lb.
  • Frame Non-Standard
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Ins. Class B
  • Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Rotation CW/CCW
  • Overall Length 6-27/64"
  • Shaft Dia. 5/16"
  • Shaft Length 1-1/2"
  • Base Mounting O.C. 4-15/16 x 1-1/4"
  • Face Mounting O.C. 1-3/4 x 1-3/4
  • Brush Type External
  • RPM Range 1701-1800
  • Standards UL Recognized (E61772)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.