Skip Content
WG
TM
DAYTON

1/8 HP Belt Drive Motor, Split-Phase, 850 Nameplate RPM, 115 Voltage, Frame 56CZ

  • Item # 6XJ67
  • My Part #
  • Mfr. Model # 6XJ67
  • Catalog Page # 60
  • UNSPSC # 26101602
Belt Drive Mtr,SplitPh,ODP,1/8HP,850rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

NEMA service factors up to 1.40 provide a reserve margin for applications where intermittent overloading or fluctuating (high/low) voltage conditions may occur. Provides direct replacement in many Jenn-Air® and similar commercial kitchen exhaust ventilators. For use in exhaust ventilators in commercial cooking areas and other moderate-starting torque equipment that can be directly connected to a NEMA 56CZ face-mounted motor.

View More

Technical Specs

  • Item Belt Drive Motor
  • Motor Application HVAC/R
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design Split-Phase
  • HP 1/8
  • No. of Speeds 1
  • Nameplate RPM 850
  • Voltage 115
  • Frame 56CZ
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Face
  • Motor Mounting Position All Angle
  • Hz 60
  • Full Load Amps 4.4
  • Motor Thermal Protection None
  • Ins. Class B
  • Motor Service Factor 1.40
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Shaft Dia. 5/8"
  • Shaft Length 2-7/16"
  • Duty Continuous
  • RPM Range 0-1000
  • Phase 1
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products