Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
DAYTON

1/70 HP Compact Submersible Pump, 115V Voltage, Continuous Duty, 20 ft. Cord Length

  • Item # 2HNN6
  • My Part #
  • Mfr. Model # 2HNN6
  • Catalog Page # 2630
  • UNSPSC # 40151510
1/70 HP Compact Submersible Pump, 115V Voltage, Continuous Duty, 20 ft. Cord Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $106.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.82 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pump is corrosion resistant and hermetically sealed for submerged use. It works with fountains, statues, water gardens, coolant systems, evaporative coolers, wet saws, and air conditioners. The engineered thermoplastic motor housing handles water with a higher mineral content. The small dimensions allow use in limited space.

View More

Technical Specs

  • Item Compact Submersible Pump
  • HP 1/70
  • Voltage 115V
  • Full Load Amps 1.5
  • Impeller Material Acetal
  • Seal Material Viton
  • Cord Length 20 ft.
  • GPH of Water @ 1 Ft. of Head 365
  • GPH of Water @ 5 Ft. of Head 308
  • GPH of Water @ 10 Ft. of Head 238
  • Length 4-5/8"
  • Width 2-7/8"
  • Height 5-1/4"
  • Duty Continuous
  • Hz 60
  • Overload Protection Thermal
  • Agency Compliance UL and CSA
  • Housing Material Acetal
  • Inlet Screened
  • Outlet 3/8 (M)NPT
  • Inlet Type Screened
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.