Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
DAYTON

1/6 HP General Purpose Motor, Split-Phase, 850 Nameplate RPM, Voltage 115, Frame 56

  • Item# 6XH80
  • Mfr. Model# 6XH80
  • Catalog Page# 8
  • UNSPSC# 26101602
1/6 HP General Purpose Motor,Split-Phase,850 Nameplate RPM,Voltage 115,Frame 56 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $386.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 29.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Split-Phase Open Dripproof Base- and Cradle-Mount Motors
• Max. ambient: 40°C Rotation: CW/CCW Insulation: Class B
Open dripproof motors are for use in clean, dry, and nonhazardous applications including fans, blowers, pumps, printing equipment, and other business machines. NEMA 42 frame is supplied with a relay instead of a centrifugal switch; relay mounting clip is included.
UL Recognized and CSA Certified.

View More

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design Split-Phase
  • Motor Enclosure Design Open Dripproof
  • HP 1/6
  • Nameplate RPM 850
  • Frame 56
  • Voltage 115
  • Hz 60
  • Phase 1
  • Full Load Amps 7.0
  • No. of Speeds 1
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.35
  • Motor Bearings Ball
  • Frame Material Rolled Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Length Less Shaft 9-15/16"
  • Overall Length 11-13/16"
  • Motor Shaft Design Keyed
  • RPM Range 0-1000
  • Standards UL (E47479), CSA (156060)
  • Duty Continuous
  • Motor Efficiency Group Standard Efficient
  • Nominal Efficiency 40.3%
  • Manufacturers Warranty Length 1 yr.
  • RPM Group Under 1000
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.