Skip Content
ST
TM
DAYTON

1/6 HP Condenser Fan Motor, Permanent Split Capacitor, 825 Nameplate RPM, 208-230 Voltage, Frame 48YZ

  • Item # 4M225
  • Mfr. Model # 4M225
  • Catalog Page # 50
  • UNSPSC # 26101602
1/6 HP Condenser Fan Motor,Permanent Split Capacitor,825 Nameplate RPM,208-230 Voltage,Frame 48YZ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $94.16 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 12.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The motor nameplate on the side of the motor includes motor specifications, listing marks, motor connections, date code, and lubrication instructions. There are no replacement parts available for this model.

View More

Technical Specs

  • Item Condenser Fan Motor
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Totally Enclosed Air-Over
  • HP 1/6
  • No. of Speeds 1
  • Nameplate RPM 825
  • Frame 48YZ
  • Voltage 208-230
  • Hz 60
  • Phase 1
  • Full Load Amps 1.0-1.1
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Max. Ambient Temp. 60 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Overall Length 10-7/8"
  • Length Less Shaft 4-15/16"
  • Shaft Dia. 1/2"
  • Shaft Length 6"
  • Body Dia. 5-5/8"
  • Bolt Circle Dia. 5-1/8"
  • Stud Quantity 4
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Stud Size 8-32 NC-2A x 3/4"
  • Lead Length 48"
  • Motor Shaft Design Double-Flat
  • Motor Mounting Position All Angle
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Duty Continuous
  • Capacitor Required 2MDV4
  • Application Condenser Fans
  • RPM Range 0-1000
  • Standards UL Recognized (E37403), CSA Certified (258501)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


1/6 HP Condenser Fan Motor,Permanent Split Capacitor,825 Nameplate RPM,208-230 Voltage,Frame 48YZ is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from My home ac condenser motor gave up on me and being in florida summer I had to start looking to order one immediatly. I looked at all the local box stores and none had it in stock or could deliver it before 3 days. One of the box store rep suggested to look Grainger and this was the first time I heard Grainger. Came home, did google and called their local number. The guy on the phone took all the informtation of my old motor and then gave me the one which was exact match. He also placed the order for me to pick it up from the local store with payment in the store option. Went there, picked the motor, and during the installation I had to call the their Tech due to different color of wires and one extra wire. It took them less than a minute to suggest the right color combination and in no time my AC was back in action. They have huge inventory and I never knew about this company. My last motor lasted 14 years and I dont know the quality and the life of this one, but you cannot beat the 125$ and local pickup. I am happy that my system is back online.
Date published: 2017-07-13
  • y_2017, m_8, d_8, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4M225, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.