Skip Content

ST
DAYTON

1/5HP 115V Double Inlet Forward Curve Blower with Motor

  • Item # 7HL52
  • My Part #
  • Mfr. Model # 7HL52
  • Catalog Page # 2976
  • UNSPSC # 40101601
Blower,9-1/2 In,115 V,750 CFM @ 0.600-In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $302.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 29.3 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a blower wheel reinforced to ensure optimal performance and trouble-free service, this DAYTON blower with motor has a discharge that can be rotated in four 90° increments. Model has a heavy-gauge, steel blower housing and steel wheels with a corrosion-resistant finish. Includes housing support with resilient pads to help minimize vibration, adjustable motor mounting bracket with hardware, and assembly instructions. The included mounting bracket adjusts to fit blower motors 3-1/2” to 6-1/8”L. Unit can replace most direct-drive blowers with the same horsepower ratings and is suitable for use in new and replacement installations for heating, air conditioning, and ventilation systems.

View More

Technical Specs

  • Item Blower with Motor
  • Type Double Inlet Forward Curve
  • Drive Type Direct
  • Speed 4
  • Wheel Dia. 9-1/2"
  • Wheel Width (In.) 6-1/2
  • CFM Range 750 to 560 @ 0.6-In SP to 1.0-In SP
  • CFM @ 0.000-In. SP # # # #
  • CFM @ 0.300-In. SP # # # #
  • CFM @ 0.400-In. SP # # ##
  • CFM @ 0.500-In. SP # # ##
  • CFM @ 0.600-In. SP # 750 615 535
  • CFM @ 0.700-In. SP # 725 580 480
  • CFM @ 0.800-In. SP # 615 400 340
  • CFM @ 0.900-In. SP 690 - - -
  • CFM @ 1.000-In. SP 560 - - -
  • CFM @ 1.10-In. SP - -- -
  • CFM @ 1.200-In. SP - - - -
  • CFM @ 1.250-In. SP - - - -
  • CFM @ 1.30-In. SP - - - -
  • CFM @ 1.40-In. SP - - - -
  • CFM @ 1.500-In. SP - - - -
  • CFM @ 1.600-In. SP - - - -
  • CFM @ 1.70-In. SP - - - -
  • Max. Inlet Temp. (Deg. F) 104
  • Max. Ambient Temp. (F) 104
  • Voltage 115
  • Hz 60
  • Phase 1
  • Full Load Amps 6.5
  • Motor HP 1/5
  • Motor RPM 1050
  • Motor Type Shaded Pole
  • Bearing Type Sleeve
  • Motor Enclosure Open Air-Over
  • Blower RPM 1050
  • Housing Height (In.) 15-9/16
  • Housing Width (In.) 9-3/16
  • Housing Depth (In.) 14-15/16
  • Discharge Height (In.) 10-1/4
  • Discharge Width (In.) 9-3/16
  • Mounting Multipostion
  • Housing Material Galvanized Steel
  • Housing Finish None
  • Wheel Material Steel
  • Speed Controllable No
  • Includes Housing Supports, Motor Mounting Bracket and Hardware
  • Assembled/Unassembled Unassembled
  • Footnotes # Motor Overload Condition
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.