Skip Content

C3
DAYTON

1/5 HP Aluminum Gear DC Pump, 15 GPM, 12VDC

  • Item # 53KH41
  • My Part #
  • Mfr. Model # 53KH41
  • Catalog Page # 2659
  • UNSPSC # 40151532
DC Pump,1/5 HP,12VDC,15 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $338.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring an automatic bypass valve to help prevent pressure build-up when pump is on and nozzle is closed, this DAYTON DC pump has sealed motor bearings that require no lubrication. Model has a motor protector that provides added protection against motor damage.
Pump has an intermittent duty cycle of 30 minutes ON, and 30 minutes OFF.
Note: Pump is not for use with chemicals, herbicides, or water.

View More

Technical Specs

  • Item DC Pump
  • Pump Design Gear
  • HP 1/5
  • Voltage 12VDC
  • GPM 15
  • Hose Dia. 3/4"
  • Hose Length 12 ft.
  • Suction Tube Length 15" to 40"
  • Metered No
  • Power Cord Length 18 ft.
  • Inlet Size 1"
  • Outlet Size 3/4"
  • Max. Viscosity 44 SSU
  • RPM 1900
  • Bypass Valve Yes
  • Housing Material Aluminum
  • Nozzle Material Aluminum
  • Bearing Type Sleeve
  • Nozzle Type Manual
  • Pump Mount Size 2"
  • Self-Priming Yes
  • Duty Cycle 30 min. On, 30 min. Off
  • Overall Length 19"
  • Overall Height 9"
  • Overall Width 16"
  • Seal Material Nitrile
  • Seal Type Lip
  • Features Easy Installation, Pre-Installed Power Cord, Spin Collar, Versatile Pump Mounting, Circuit Breaker Motor Protection, Lightweight, Corrosion Resistance, Lockable Nozzle Cover
  • Transfer Pump Application Agriculture, Construction, Farming
  • Compatible Fluids Gasoline, Gasohol Up to E15, Diesel Fuel, Biodiesel Blends Up to B20, Kerosene
  • Standards UL, cUL, CSA
  • Manufacturers Warranty Length 2 yr.
  • Includes Unleaded Nozzle, Hose, Adjustable Suction Pipe, Power Cord
  • For Use With Gasoline, Gasohol Up to E15, Diesel Fuel, Biodiesel Blends Up to B20, Kerosene
  • Pressure Range 0 to 15 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.