Skip Content

ST
TM
DAYTON

1/4 HP Submersible Sump Pump, Tether Switch Type, Polypropylene Base Material

  • Item # 3YU66
  • My Part #
  • Mfr. Model # 3YU66
  • Catalog Page # 2671
  • UNSPSC # 40151512
Sump Pump,1/4 HP,1-1/4" NPT,10 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $144.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton® submersible sump pump features a 1-phase, permanently lubricated motor, this pump drains flooded basements, window wells, construction sites, and swimming pools. It can be located in foundation drains in houses or buildings, parking lots, manholes, retention ponds, and truck docks. The motor is maintenance-free. Automatic shutoff protects it from overheating and damage when there is a sudden rise in temperature; it restarts after cooling down.

View More

Technical Specs

  • Item Submersible Sump Pump
  • Pump HP 1/4
  • Voltage - Pumps 120VAC
  • Discharge NPT 1-1/4" M
  • Max. Head - Pumps 20 ft.
  • Pump Body Material Polypropylene
  • Base Material Polypropylene
  • Impeller Material - Pumps Polyamide
  • Shaft Seal Material - Pumps Carbon, Ceramic
  • Cord Length - Pumps 10 ft.
  • Switch Type - Pumps Tether
  • Max. Diameter Solids 1/8"
  • Amps - Pumps 2.60
  • Diameter 9-3/4"
  • Height 10-3/4"
  • GPM of Water @ 5 Ft. of Head 16
  • GPM of Water @ 10 Ft. of Head 11
  • GPM of Water @ 15 Ft. of Head 6
  • Max. Liquid Temp. 104 Degrees F
  • Min. Sump Pit Dia. 12"
  • Off Point 6"
  • On Point 11-1/2"
  • Duty Intermittent
  • Bearing Type Lubricated Ball
  • Mechanical Seal Buna N
  • Alarm Included No
  • Hz 60
  • Gauge/Conductor 18/3
  • NEC Cord Designation SJTW
  • Item - Sump Pumps Submersible Sump Pump
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.