Skip Content

ST
TM
DAYTON

1/4 HP Pedestal Fan Motor, Permanent Split Capacitor, 1100/850 Nameplate RPM,115 Voltage, Frame 48YZ

  • Item # 42DG10
  • My Part #
  • Mfr. Model # GGS_46537
  • Catalog Page # N/A
  • UNSPSC # 26101602
Pedestal Fan Motor,40 deg.,1/4 HP,60 Hz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $160.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 20.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pedestal Fan Motor
  • Motor Application HVAC/R
  • Motor Sub Application Pedestal Fan
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Totally Enclosed Air-Over
  • HP 1/4
  • Nameplate RPM 1100/850
  • Voltage 115
  • Full Load Amps 2.0
  • Hz 60
  • Phase 1
  • Frame 48YZ
  • Motor Service Factor 1.00
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class B
  • Duty Continuous
  • No. of Speeds 2
  • Motor Mounting Type Yoke
  • Motor Bearings Ball
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CWSE
  • Shaft Dia. 1/2"
  • Shaft Length 3"
  • 10 Ft. Cord and Pull Chain Switch Yes
  • RPM Range 1101-1100
  • Capacitor Required Included
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.