ST
DAYTON

1/4 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1625 Nameplate RPM, 208-230 Voltage

  • Item # 3LU74
  • My Part #
  • Mfr. Model # 3LU74
  • Catalog Page # 49
  • UNSPSC # 26101602
1/4 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1625 Nameplate RPM, 208-230 Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $133.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 11.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for furnace blowers and other shaft-mounted fan and blower applications

View More

Technical Specs

  • Item Direct Drive Blower Motor
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Open Air-Over
  • HP 1/4
  • Nameplate RPM 1625
  • Voltage 208-230
  • Full Load Amps 1.75-1.75
  • Hz 60
  • Phase 1
  • Frame 48YZ
  • Motor Service Factor 1.00
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class B
  • Duty Continuous
  • No. of Speeds 3
  • Motor Mounting Type Stud
  • Motor Mounting Position All Angle
  • Motor Bearings Sleeve
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Nominal Efficiency 67.40%
  • Body Dia. 5-5/8"
  • Length Less Shaft 5-7/16"
  • Overall Length 11-7/16"
  • Shaft Dia. 1/2"
  • Shaft Length 6"
  • Motor Shaft Design Double-Flat
  • Capacitor Required 2MDV4
  • Resilient Ring Dia. 2-1/4"
  • Ring to Ring Center 5"
  • Bolt Circle Dia. 5-1/8"
  • RPM Range 1601-1700
  • Standards UL Recognized (E37403), CSA Certified (258501)
  • Application Blowers, Fans and Air Circulators
  • Includes 2-1/2" Ring Conversion Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.