ST
DAYTON

1/4 HP 50 Hz Motor,Split-Phase,1450 Nameplate RPM,110/220 Voltage,Frame 48

  • Item # 6XH63
  • My Part #
  • Mfr. Model # 6XH63
  • Catalog Page # N/A
  • UNSPSC # 26101602
1/4 HP 50 Hz Motor,Split-Phase,1450 Nameplate RPM,110/220 Voltage,Frame 48 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $237.83 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

1-phase motor features start switch and windings designed for reliable operation in 50 Hz applications. Use this motor machinery, air compressors, conveyors, fans, blowers, machine tools, speed reducers, pumps, and industrial equipment in noncombustible environments.

View More

Technical Specs

  • Item 50 Hz Motor
  • Motor Application General Application
  • Motor Design Split-Phase
  • Motor Enclosure Design Open Dripproof
  • HP 1/4
  • No. of Speeds 1
  • Nameplate RPM 1450
  • Voltage 110/220
  • Hz 50
  • Phase 1
  • Full Load Amps 5.2/2.6
  • Frame 48
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 1/2"
  • Shaft Length 1-1/2"
  • Length Less Shaft 7-15/16"
  • RPM Range 1401-1500
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.