Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
DAYTON

1/4 HP 230/460V Pump/Tank Pumping System

  • Item # 1XLL5
  • My Part #
  • Mfr. Model # 1XLL5
  • Catalog Page # 2684
  • UNSPSC # 40151504
1/4 HP 230/460V Pump/Tank Pumping System close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,328.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 116.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pumping System
  • Type Pump/Tank
  • HP 1/4
  • Phase 3
  • Amps 0.8/0.4
  • Voltage 230/460
  • Length (In.) 48
  • Width (In.) 20
  • Height (In.) 17-3/8
  • Discharge Port (In.) 1/2
  • Bolt Circle Dia. (In.) 6.37
  • Inlet/Outlet (In.) 1/2
  • RPM 3450
  • Motor Type TENV
  • Motor Enclosure TENV
  • GPH of Water @ 1 Ft. of Head 1380
  • GPH of Water @ 2 Ft. of Head 1380
  • GPH of Water @ 3 Ft. of Head 1380
  • GPH of Water @ 5 Ft. of Head 1320
  • GPH of Water @ 8 Ft. of Head 1290
  • GPH of Water @ 9 Ft. of Head 1260
  • GPH of Water @ 10 Ft. of Head 1200
  • GPM of Water @ 3 Ft. of Head 23
  • GPM of Water @ 5 Ft. of Head 23
  • GPM of Water @ 6 Ft. of Head 22
  • GPM of Water @ 7 Ft. of Head Low 22
  • GPM of Water @ 9 Ft. of Head 21
  • GPM of Water @ 10 Ft. of Head 20
  • GPM of Water @ 12 Ft. of Head 19
  • GPM of Water @ 13 Ft. of Head Low 18
  • GPM of Water @ 15 Ft. of Head 17
  • GPM of Water @ 16 Ft. of Head 16
  • GPM of Water @ 18 Ft. of Head 15
  • GPM of Water @ 20 Ft. of Head 14
  • GPM of Water @ 21 Ft. of Head 13
  • GPM of Water @ 23 Ft. of Head 11
  • GPM of Water @ 24 Ft. of Head 10
  • GPM of Water @ 26 Ft. of Head 9
  • GPM of Water @ 27 Ft. of Head 8
  • GPM of Water @ 30 Ft. of Head 5
  • Shut-Off (Ft.) 32
  • Tank (Gal.) 30
  • GPM of Oil 500 SSU @ 3 Ft. of Head 19
  • GPM of Oil 500 SSU @ 6 Ft. of Head 17.5
  • GPM of Oil 500 SSU @ 9 Ft. of Head 16.5
  • GPM of Oil 500 SSU @ 12 Ft. of Head 15
  • GPM of Oil 500 SSU @ 15 Ft. of Head 13.5
  • GPM of Oil 500 SSU @ 18 Ft. of Head 12
  • GPM of Oil 500 SSU @ 21 Ft. of Head 10.5
  • GPM of Oil 500 SSU @ 24 Ft. of Head 8
  • Min. Immersion Depth (In.) 4
  • Max. Immersion Depth (In.) 7
  • Nominal Tank Depth (In.) 9
  • Impeller Material Plastic
  • Body Material Cast Iron
  • Max. Recommended Viscosity 500 SSU
  • Max. Temp. 180 Degrees F
  • Shaft Material Steel
  • Application Machine Tool Coolants, Light Oils
  • For Use With Non-Flammable Liquids Compatible with Pump Component Materials
  • Includes Chip Basket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.