Skip Content

DV
DAYTON

1/4 HP 115/230V Coolant Pump

  • Item # 4JPG8
  • My Part #
  • Mfr. Model # 4JPG8
  • Catalog Page # 2683
  • UNSPSC # 40151504
Pump,Coolant,1/4HP,115/230V,5.59/2.83Amp close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Dayton Coolant / Recirculating Pumps feature a TEFC (Totally Enclosed Fan Cooled Motor) and are suitable for applications including cooling systems, and fountains. The heavy-duty pumps are comprised of a brass tubular column, a bronze base and impeller, motor, and 3-wire cord. The pump motor is not waterproof and not to be submerged in liquid. Leave at least 2 inches of space between bottom of motor and level of liquid.

View More

Technical Specs

  • Item Pump
  • Type Coolant
  • HP 1/4
  • Phase 1
  • Amps 5.59/2.83
  • Voltage 115/230
  • Length (In.) 11
  • Width (In.) 8-7/16
  • Height (In.) 21-7/16
  • Dia. (In.) 8-3/8
  • Discharge Port (In.) 1-1/4
  • Inlet/Outlet (In.) 1-1/4
  • RPM 1750
  • Motor Type PSC
  • Motor Enclosure TEFC
  • GPH of Water @ 1 Ft. of Head 3330
  • GPH of Water @ 2 Ft. of Head 3276
  • GPH of Water @ 3 Ft. of Head 3240
  • GPH of Water @ 5 Ft. of Head 3120
  • GPH of Water @ 8 Ft. of Head 2868
  • GPH of Water @ 9 Ft. of Head 2730
  • GPH of Water @ 10 Ft. of Head 2610
  • GPM of Water @ 1 Ft. of Head 55.5
  • GPM of Water @ 3 Ft. of Head 54
  • GPM of Water @ 5 Ft. of Head 52
  • GPM of Water @ 6 Ft. of Head 51
  • GPM of Water @ 7 Ft. of Head Low 49.3
  • GPM of Water @ 9 Ft. of Head 45.5
  • GPM of Water @ 10 Ft. of Head 43.5
  • GPM of Water @ 12 Ft. of Head 38.2
  • GPM of Water @ 13 Ft. of Head Low 35.3
  • GPM of Water @ 15 Ft. of Head 26.4
  • GPM of Water @ 16 Ft. of Head 19.6
  • Shut-Off (Ft.) 18
  • GPM of Oil 500 SSU @ 3 Ft. of Head 32
  • GPM of Oil 500 SSU @ 6 Ft. of Head 25.8
  • GPM of Oil 500 SSU @ 9 Ft. of Head 19.2
  • GPM of Oil 500 SSU @ 12 Ft. of Head 10.8
  • GPM of Oil 500 SSU @ 15 Ft. of Head 1.4
  • Min. Immersion Depth (In.) 3
  • Max. Immersion Depth (In.) 8-1/4
  • Nominal Tank Depth (In.) 10
  • Impeller Material 304 Stainless Steel
  • Body Material Cast Iron
  • Max. Recommended Viscosity 500 SSU
  • Max. Temp. 200 F
  • Shaft Material Carbon Steel
  • Shaft Seal Nitrile Butadiene Rubber
  • Elastomer NBR
  • Application For Machining Lubricants, Coolants, Flushing and Circulation
  • For Use With Non-Flammable Liquids Compatible with Pump Component Materials
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products