Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
DAYTON

1/4, 1/12 HP General Purpose Motor,Split-Phase,1725/1140 Nameplate RPM,Voltage 115,Frame 48Z

  • Item # 6XJ05
  • My Part #
  • Mfr. Model # 6XJ05
  • Catalog Page # 9
  • UNSPSC # 26101602
1/4, 1/12 HP General Purpose Motor,Split-Phase,1725/1140 Nameplate RPM,Voltage 115,Frame 48Z close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $225.90 / each

Web Price $251.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Split-Phase Totally Enclosed Fan-Cooled Motors
• Max. ambient: 40°C Rotation: CW/CCW
Totally enclosed motors are for use in dusty, dirty, nonhazardous applications including fans, blowers, pumps, and other business machines. Feature large conduit box for easy wiring.
UL Recognized and CSA Certified.

View More

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design Split-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 1/4, 1/12
  • Nameplate RPM 1725/1140
  • Frame 48Z
  • Voltage 115
  • Hz 60
  • Phase 1
  • Full Load Amps 4.7/3.3
  • No. of Speeds 2
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 1/2"
  • Shaft Length 1-7/8"
  • Overall Length 11-3/8"
  • Motor Shaft Design Flat
  • RPM Range 1701-1800
  • Standards UL (E47479), CSA (258501)
  • Duty Continuous
  • Motor Efficiency Group Standard Efficient
  • Nominal Efficiency 54.5/30.1%
  • Manufacturers Warranty Length 1 yr.
  • RPM Group 1701-1800
How can we improve our Technical Specifications?

Compliance and Restrictions

Standard Efficient
54.5

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.