Skip Content

ST
DAYTON

1/3 to 1/6 HP Condenser Fan Motor,Permanent Split Capacitor,825 Nameplate RPM,208-230 Voltage,Frame

  • Item # 5RHU4
  • My Part #
  • Mfr. Model # 5RHU4
  • Catalog Page # 51
  • UNSPSC # 26101602
Condenser Fan Motor,1/3, 1/6 HP,825 rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $98.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 18.95 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multi-HP PSC 2-Speed Condenser Fan Motors
• NEMA frame: 48YZ (5-5/8" body dia.) Enclosure: totally enclosed air-over Mounting: stud Service factor: 1.0 Insulation: Class B Max. ambient: 70°C Thermal protection: auto Rotation: CW/CCW Duty: continuous air-over Bearings: ball
Multiple-horsepower design eliminates the need to select speed or change capacitor size during installation. Totally enclosed construction allows all-angle mounting. Energy-efficient PSC design with high-efficiency rating ensures performance in elevated temperatures. Feature quick-change reversing plug.
UL Recognized and CSA Certified.

View More

Technical Specs

  • Item Condenser Fan Motor
  • Motor Design Permanent Split Capacitor
  • Phase 1
  • HP 1/3 to 1/6
  • RPM Range 0-1000
  • No. of Speeds 2
  • Voltage 208-230
  • Motor Shaft Rotation CW/CCW
  • Frame 48YZ
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Stud
  • Motor Mounting Position All Angle
  • Shaft Dia. 1/2"
  • Shaft Length 5"
  • Motor Thermal Protection Auto
  • Max. Ambient Temp. 70 Degrees C
  • Nameplate RPM 825
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Voltage Compatibility 115/208-230,208-230,208-240
  • Hz 60
  • Full Load Amps 1.8
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Overall Length 10-1/4"
  • Length Less Shaft 1.9-1.0
  • Body Dia. 5-5/8"
  • Bolt Circle Dia. 5-1/8"
  • Stud Quantity 4
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Nominal Efficiency 62%
  • Lead Length 48"
  • Motor Shaft Design Flat
  • Duty Continuous
  • Capacitor Required 2MDV6 or 2MDV7
  • Application Replaces OEM Condenser Fan Motors
  • Standards UL Recognized (E37403), CSA Certified (244617)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.