Skip Content

ST
DAYTON

1/3 HP Washdown Motor,Permanent Split Capacitor,1700 Nameplate RPM,115/230 Voltage,Frame 56YZ

  • Item # 5M062
  • My Part #
  • Mfr. Model # 5M062
  • Catalog Page # 25
  • UNSPSC # 26101611
1/3 HP Washdown Motor,Permanent Split Capacitor,1700 Nameplate RPM,115/230 Voltage,Frame 56YZ close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $198.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dayton® 1-phase washdown motor is built to comply with NEMA standard MG1-1.26.6 for washdown motors. 303 stainless steel shaft. V-ring rotating seal. Double-sealed, oversize bearings and spring-loaded contact seals in each endshield are lubricated with moisture-resistant grease. Conduit boxes have drains to shed excess moisture. White epoxy finish for superior resistance to caustic cleaning solutions. For high humidity/wet environments and areas where motor is occasionally exposed to high-pressure washdowns.

View More

Technical Specs

  • Item Washdown Motor
  • Motor Application Washdown
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Totally Enclosed Air-Over
  • HP 1/3
  • Nameplate RPM 1700
  • Frame 56YZ
  • Motor Shaft Rotation CW/CCW
  • Voltage 115/230
  • Full Load Amps 3.5/1.7
  • Phase 1
  • Hz 60
  • Motor Mounting Position All Angle
  • Motor Mounting Type Yoke
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.00
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1/2"
  • Shaft Length 3"
  • Motor Shaft Design Keyed
  • Length Less Shaft 7-7/8"
  • Overall Length 10-1/2
  • RPM Range 1601-1700
  • Shaft Material 303 Stainless Steel w/V-Ring Rotating Seal
  • Motor Efficiency Group Energy Efficient
  • Nominal Efficiency 60.8%
  • Standards UL Recognition (E37403) and CSA Certification (258501)
How can we improve our Technical Specifications?

Compliance and Restrictions

60.8
  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.