Skip Content

ST
TM
DAYTON

1/3 HP Submersible Sump Pump, Diaphragm Switch Type, Cast Iron Base Material

  • Item # 3BB78
  • My Part #
  • Mfr. Model # 3BB78
  • Catalog Page # 2671
  • UNSPSC # 40151512
Sump Pump,1/3 HP,1-1/2" NPT,15 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $303.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 33.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton submersible sump pumps are self-contained and recommended for use in a sump or basin, which should be vented in accordance with local plumbing codes; the pumps are made to handle water that will not drain by gravity. Designed to pump rain water or light effluent, nonexplosive and noncorrosive liquids, and shall not be installed in locations classified as hazardous in accordance with the United States National Electrical Code (NEC), ANSI/NFPA 70. These pumps can be located in foundation drains in homes or buildings, parking lots, rainfall pooling in low land areas, manholes, retention ponds and truck docks. Never install the pump in a trench, ditch, or hole with a dirt bottom; the legs will sink into the dirt and the suction will become plugged.

View More

Technical Specs

  • Pump HP 1/3
  • Voltage - Pumps 120VAC
  • Discharge NPT 1-1/2" F
  • Max. Head - Pumps 30 ft.
  • Pump Body Material Cast Iron
  • Base Material Cast Iron
  • Impeller Material - Pumps Cast Iron
  • Shaft Seal Material - Pumps Carbon Ceramic
  • Cord Length - Pumps 15 ft.
  • Switch Type - Pumps Diaphragm
  • Max. Diameter Solids 1/2"
  • Amps - Pumps 6.80
  • Diameter 10"
  • Height 11-3/4"
  • GPM of Water @ 5 Ft. of Head 65
  • GPM of Water @ 10 Ft. of Head 57
  • GPM of Water @ 15 Ft. of Head 45
  • GPM of Water @ 20 Ft. of Head 30
  • GPM of Water @ 25 Ft. of Head 15
  • Max. Liquid Temp. 104 Degrees F
  • Off Point 5"
  • On Point 14-1/2"
  • Duty Continuous
  • Thermal Protection Yes
  • Bearing Type Upper and Lower Ball
  • Mechanical Seal SiC
  • Motor Type Permanent Split Capacitor, Oil-Filled
  • Alarm Included No
  • Hz 60
  • Gauge/Conductor 18/3
  • NEC Cord Designation SJTOW
  • Item - Sump Pumps Submersible Sump Pump
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.