ST
DAYTON

1/3 HP Power Tool Motor,Split-Phase,3450 Nameplate RPM,115 Voltage,Frame 48

  • Item # 5K600
  • My Part #
  • Mfr. Model # 5K600
  • Catalog Page # N/A
  • UNSPSC # 26101602
1/3 HP Power Tool Motor,Split-Phase,3450 Nameplate RPM,115 Voltage,Frame 48 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $141.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dual-shaft power tool motor is designed for use in high-speed, moderate-starting-torque woodworking and metalworking tools; wood lathes, sanders, grinders, table saws, planers, and other applications where maximum HP load will not exceed nameplate rating.

View More

Technical Specs

  • Item Power Tool Motor
  • Motor Application Power Tool
  • Motor Design Split-Phase
  • Motor Enclosure Design Open Dripproof
  • HP 1/3
  • Nameplate RPM 3450
  • Frame 48
  • Voltage 115
  • Hz 60
  • Phase 1
  • Full Load Amps 4.2
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection None
  • Ins. Class A
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ambient Temperature 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Length Less Shaft 8-1/4"
  • Shaft Dia. 1/2"
  • Shaft Length 1-1/2" & 1-1/2"
  • RPM Range 3001-3600
  • Standards UL Component Recognized (E47479) and CSA Certified (701887)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.