Skip Content

ST
TM
DAYTON

1/3 HP Dewatering Pump with 120VAC Voltage and Discharge NPT 1-1/4" M, 10 ft. Cord Length

  • Item # 3YU56
  • My Part #
  • Mfr. Model # 3YU56
  • Catalog Page # 2683
  • UNSPSC # 40151512
Pump,Utility,1/3 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $100.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a 1-phase, permanently lubricated motor, this pump drains standing water in shallow areas such as basements, window wells, sumps, rooftops, and construction and loading docks. The motor is maintenance-free. Automatic shutoff protects it from overheating and damage when there is a sudden rise in temperature; it restarts after cooling down.

View More

Technical Specs

  • Item Dewatering Pump
  • Pump HP 1/3
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps No Switch Included
  • Cord Length - Pumps 10 ft.
  • Discharge NPT 1-1/4" M
  • Max. Head - Pumps 25 ft.
  • Pump Body Material Polypropylene
  • Cord Size 18/3
  • Cord Type SJTOW
  • GPM of Water @ 5 Ft. of Head 41.7
  • GPM of Water @ 10 Ft. of Head 31
  • GPM of Water @ 15 Ft. of Head 22.2
  • GPM of Water @ 20 Ft. of Head 12
  • Height 10-1/2"
  • Diameter 6"
  • Base Material Polypropylene
  • Impeller Material - Pumps Polyamide
  • Max. Diameter Solids 1/8"
  • Max. Liquid Temp. 104 Degrees F
  • Shaft Seal Material - Pumps Carbon, Ceramic
  • Handle Top Carrying
  • For Use With Nonflammable Liquids Compatible with Pump Materials
  • Includes 3/4" Garden Hose Adapter
  • Item - Dewatering Pumps Utility/Dewatering Pump
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


1/3 HP Dewatering Pump with 120VAC Voltage and Discharge NPT 1-1/4 In M, 10 ft. Cord Length is rated 1.0 out of 5 by 2.
Rated 1 out of 5 by from At first I thought this pump did a good job. We got it, put it in the water and it started pumping right away. It worked well for maybe 7-8 uses until it just stopped working. From what I can read online, the poor materials used in construction have lead to the rapid failure of these pumps.We will have to go purchase a new one, but it most certainly won't be a Dayton.
Date published: 2014-10-20
Rated 1 out of 5 by from Can't say I recommend this product. Ordered two, the first one we tried was dead out of the box, the second died after pumping out one barrel. Our previous pump had lasted for several years. Could this be another case of the lack of quality control when out sourced to China?
Date published: 2012-11-29
  • y_2017, m_11, d_17, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_3YU56, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.