Skip Content

C3
DAYTON

1/3 HP Belt Drive Motor, Split-Phase, 1140 Nameplate RPM, 115 Voltage, Frame 56CZ

  • Item # 6XH51
  • My Part #
  • Mfr. Model # 6XH51BG
  • Catalog Page # 60
  • UNSPSC # 26101602
1/3 HP Belt Drive Motor, Split-Phase, 1140 Nameplate RPM, 115 Voltage, Frame 56CZ close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $302.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NEMA service factors up to 1.40 provide a reserve margin for applications where intermittent overloading or fluctuating (high/low) voltage conditions may occur. Provides direct replacement in many Jenn-AirĀ® and similar commercial kitchen exhaust ventilators. For use in exhaust ventilators in commercial cooking areas and other moderate-starting torque equipment that can be directly connected to a NEMA 56CZ face-mounted motor.

View More

Technical Specs

  • Item Belt Drive Motor
  • Motor Application HVAC/R
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design Split-Phase
  • HP 1/3
  • No. of Speeds 1
  • Nameplate RPM 1140
  • Voltage 115
  • Frame 56CZ
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Face
  • Motor Mounting Position All Angle
  • Hz 60
  • Full Load Amps 7.4
  • Motor Thermal Protection None
  • Ins. Class B
  • Motor Service Factor 1.35
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Shaft Dia. 5/8"
  • Shaft Length 2-7/16"
  • Length Less Shaft 7-13/16"
  • Overall Length 10-1/4"
  • Body Dia. 6-1/2"
  • Nominal Efficiency 58.5%
  • Duty Continuous
  • RPM Range 1101-1200
  • Phase 1
  • Manufacturers Warranty Length 1 yr.
  • Standards UL Recognized (E47479), CSA Certified (258501)
  • Includes Shaft Key
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.