Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

1/3 HP Belt Drive Motor, Split-Phase Start/Capacitor-Run, 1725 Nameplate RPM, 115 Voltage, Frame 48

  • Item# 6K871
  • Mfr. Model# 6K871
  • Catalog Page# 61
  • UNSPSC# 26101602
1/3 HP Belt Drive Motor, Split-Phase Start/Capacitor-Run, 1725 Nameplate RPM, 115 Voltage, Frame 48 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $150.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.78 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This motor is for use in fans, blowers, whole-house fans, air circulators, and air coolers where a quiet running motor is required.

View More

Technical Specs

  • Item Belt Drive Motor
  • Motor Application HVAC/R
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design Split-Phase Start/Capacitor-Run
  • HP 1/3
  • No. of Speeds 1
  • Nameplate RPM 1725
  • Voltage 115
  • Frame 48
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Cradle Base
  • Hz 60
  • Full Load Amps 4.1
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Motor Service Factor 1.35
  • Motor Bearings Sleeve
  • Frame Material Rolled Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Shaft Dia. 1/2"
  • Shaft Length 1-1/2"
  • Length Less Shaft 8-3/8"
  • Overall Length 9-7/8"
  • Body Dia. 5-5/8"
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Resilient Ring Dia. 2-1/4"
  • Ring to Ring Center 7-15/16"
  • Nominal Efficiency 68.30%
  • Duty Continuous
  • RPM Range 1701-1800
  • Phase 1
  • Standards UL Recognized (E37403), CSA Certified (258501)
  • Includes Run Capacitor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.