Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
DAYTON

1/3 HP 115/230V Coolant Pump

  • Item # 4JPG6
  • My Part #
  • Mfr. Model # 4JPG6
  • Catalog Page # 2683
  • UNSPSC # 40151504
1/3 HP 115/230V Coolant Pump close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $671.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 50.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton Coolant / Recirculating Pumps feature a TEFC (Totally Enclosed Fan Cooled Motor) and are suitable for applications including cooling systems, and fountains. The heavy-duty pumps are comprised of a brass tubular column, a bronze base and impeller, motor, and 3-wire cord. The pump motor is not waterproof and not to be submerged in liquid. Leave at least 2 inches of space between bottom of motor and level of liquid.

View More

Technical Specs

  • Item Pump
  • Type Coolant
  • HP 1/3
  • Phase 1
  • Amps 5.22/2.67
  • Voltage 115/230
  • Length (In.) 11
  • Width (In.) 8-7/16
  • Height (In.) 19-7/16
  • Dia. (In.) 8-3/8
  • Discharge Port (In.) 1-1/4
  • Inlet/Outlet (In.) 1-1/4
  • RPM 1750
  • Motor Type PSC
  • Motor Enclosure TEFC
  • GPH of Water @ 1 Ft. of Head 3456
  • GPH of Water @ 2 Ft. of Head 3408
  • GPH of Water @ 3 Ft. of Head 3360
  • GPH of Water @ 5 Ft. of Head 3240
  • GPH of Water @ 8 Ft. of Head 2970
  • GPH of Water @ 9 Ft. of Head 2838
  • GPH of Water @ 10 Ft. of Head 2730
  • GPM of Water @ 1 Ft. of Head 57.6
  • GPM of Water @ 3 Ft. of Head 56
  • GPM of Water @ 5 Ft. of Head 54
  • GPM of Water @ 6 Ft. of Head 53
  • GPM of Water @ 7 Ft. of Head Low 51.4
  • GPM of Water @ 9 Ft. of Head 47.3
  • GPM of Water @ 10 Ft. of Head 45.5
  • GPM of Water @ 12 Ft. of Head 41
  • GPM of Water @ 13 Ft. of Head Low 38.5
  • GPM of Water @ 15 Ft. of Head 32.5
  • GPM of Water @ 16 Ft. of Head 29
  • GPM of Water @ 18 Ft. of Head 20.2
  • GPM of Water @ 20 Ft. of Head 8.8
  • GPM of Water @ 21 Ft. of Head 2.4
  • Shut-Off (Ft.) 21.3
  • GPM of Oil 500 SSU @ 3 Ft. of Head 41
  • GPM of Oil 500 SSU @ 6 Ft. of Head 34
  • GPM of Oil 500 SSU @ 9 Ft. of Head 29
  • GPM of Oil 500 SSU @ 12 Ft. of Head 23.3
  • GPM of Oil 500 SSU @ 15 Ft. of Head 17
  • GPM of Oil 500 SSU @ 18 Ft. of Head 11.2
  • Min. Immersion Depth (In.) 2
  • Max. Immersion Depth (In.) 6-3/8
  • Nominal Tank Depth (In.) 8
  • Impeller Material 304 Stainless Steel
  • Body Material Cast Iron
  • Max. Recommended Viscosity 500 SSU
  • Max. Temp. 200 F
  • Shaft Material Carbon Steel
  • Shaft Seal Nitrile Butadiene Rubber
  • Elastomer NBR
  • Application For Machining Lubricants, Coolants, Flushing and Circulation
  • For Use With Non-Flammable Liquids Compatible with Pump Component Materials
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.