ST
DAYTON

1-3/4 gal. Backpack Vacuum, 90 cfm, 9 Amps, Standard Filter Type

  • Item # 1UG82
  • My Part #
  • Mfr. Model # 1UG82
  • Catalog Page # 1566
  • UNSPSC # 47121602
1-3/4 gal. Backpack Vacuum, 90 cfm, 9 Amps, Standard Filter Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $303.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy-duty vacuum features lightweight and ergonomical design with special attention to cleaning productivity, indoor air quality, quiet performance and comfortable operation. Features Lock-On® positive connection hose system, auto- resetting thermal motor protection, and accepts optional HEPA Cartridge Filter Kit No. 1UG88. Includes high-efficiency collection bag and cartridge filter, 5 ft. x 1-1/2" locking swivel hose, two lightweight aluminum wands, multisurface floor nozzle, crevice tool, dusting brush and utility nozzle.

View More

Technical Specs

  • Item Backpack Vacuum
  • Amps 9
  • Air Flow 90 cfm
  • Vacuum Capacity 1-3/4 gal.
  • Filter Type Standard
  • Vacuum Filter Cloth
  • Static Pressure 65"
  • Net Weight 10 lb.
  • Cord Length 35 ft.
  • Voltage 120
  • Sound Level dBA Not Specified
  • Number of Motor Stages 1
  • Diameter 10-1/4"
  • Height 19-1/2"
  • Hose Dia. 1-1/2"
  • Hose Length 5 ft.
  • Hz 60
  • Warranty 1 yr.
  • Includes 5 ft. x 1-1/2" Locking Swivel Hose, Two Lightweight Aluminum Wands, Multisurface Floor Nozzle, Micro-lined Collection and Cloth Filter
  • Standards UL/CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


1-3/4 gal. Backpack Vacuum, 90 cfm, 9 Amps, Standard Filter Type is rated 2.5 out of 5 by 2.
Rated 4 out of 5 by from 2nd unit purchased. 1st was several years old and used daily at YMCA for a variety of custodial and project work. Very easy to use while on ladders. Since buying new unit, was able to replace motor in 1st unit and now am very pleased to have 2 working so well.Only complaint is not having an extension tube to plug in crevice and dusting tools. Extension works only with rug / floor tools.
Date published: 2014-08-11
Rated 1 out of 5 by from I do not recommend the item what so ever, the motor bushing failed after using the unit twice. Our plant electrician was using it and the motor armature failed causing the motor bushing to wear and spark from the back of the machine. Yes we just returned it.
Date published: 2012-07-24
  • y_2018, m_12, d_18, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_1UG82, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.