ST
DAYTON

1/2-HP Self Priming Centrifugal Pump, 50 ft. Max. Head, 3/8" Max. Dia. Solids, Cast Iron

  • Item # 5WXU5
  • My Part #
  • Mfr. Model # 5WXU5
  • Catalog Page # 2637
  • UNSPSC # 40151503
1/2-HP Self Priming Centrifugal Pump, 50 ft. Max. Head, 3/8" Max. Dia. Solids, Cast Iron close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $506.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 48.7 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Self Priming Pumps Self Priming Centrifugal Pump
  • HP - Pumps 1/2
  • Voltage - Pumps 115/208 to 230VAC
  • Phase - Pumps 1
  • Max. Head - Pumps 50 ft.
  • Best Efficiency Range GPM @ Head 38 to 12 gpm @ 23 to 44 ft.
  • Housing Material - Pumps Cast Iron
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Max. Dia. Solids - Pumps 3/8"
  • Inlet Size - Pumps 1-1/2" NPT
  • Outlet Size - Pumps 1-1/2" NPT
  • Self-Priming Yes
  • Amps 8.6/4.0-4.3
  • Wetted Materials Buna N, Carbon/Ceramic, Stainless Steel, Cast Iron
  • Hz 60
  • Max. Pressure - Pumps 22 psi
  • Max. Temp - Pumps 200 Degrees F
  • Port Rotation - Pumps No
  • Suction Lift - Pumps 6 ft.
  • Motor Design Capacitor-Start
  • Seal Material Buna N, Carbon/Ceramic, Stainless Steel
  • Max. Specific Gravity 1.0
  • Max. Case Pressure 75 psi
  • Inlet Pressure 75 psi
  • Impeller Type Semi Open
  • Impeller Material Cast Iron
  • Bearing Type Ball
  • Duty - Pumps Continuous
  • Agency Compliance c UL us
  • Manufacturers Warranty Length 1 yr.
  • Height 9-1/2"
  • Length 16"
  • Width 6-1/8"
  • Includes Manual
  • Frame 56J
  • Motor RPM 3450
  • GPM of Water @ 10 Ft. of Head 46
  • GPM of Water @ 5 Ft. of Head 48
  • GPM of Water @ 15 Ft. of Head 43
  • GPM of Water @ 20 Ft. of Head 40
  • GPM of Water @ 30 Ft. of Head 31
  • GPM of Water @ 40 Ft. of Head 19
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.