Skip Content

ST
DAYTON

1/2HP 115/208-230VACV Belt Drive Reversible With Drive Package Reversible Exhaust/Supply Fan

  • Item # 7CK39
  • My Part #
  • Mfr. Model # 7CK39
  • Catalog Page # 2933
  • UNSPSC # 40101502
Reversible Fan,36 In,115/208-230 V,1/2HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,552.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 118.79 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reversible Belt-Drive Exhaust/Supply Fans

• Mount: vertical or horizontal Regreasable cast pillow block bearings Max. inlet/ambient temp.: 104°F Variable-pitch, adjustable motor pulley optimizes fan performance
Designed for commercial and industrial applications requiring both supply and exhaust air. Fans feature 6-blade cast-aluminum propellers and rigid drive-frame rails. Motor, sheaves, bushings, belts, and reversing switch are packed separately when complete fan with drive package is ordered. Air handling-quality bearings meet a min, of L10-100,000 hr.
UL and C-UL Listed.
Note: OSHA-complying guards are required when a fan is installed within 8 ft. of floor, working level, or within reach of personnel. Review OSHA codes and UL standards. See Index under Guards, Fan.

View More

Technical Specs

  • Item Exhaust/Supply Fan
  • Type Belt Drive Reversible With Drive Package
  • Blade Dia. 36"
  • Exhaust/Supply CFM @ 0.000-In. SP 11,037
  • Exhaust/Supply CFM @ 0.125-In. SP 8967
  • Exhaust/Supply Fan Item Reversible Exhaust/Supply Fan
  • Max. Inlet Temp. (Deg. F) 104
  • Drive Package With Motor Included Yes
  • Max. Ambient Temp. (F) 104
  • Speed 1
  • Fan Voltage 115/208-230VAC
  • Hz 60
  • Phase 1
  • Operating Amps 8.0/4.0-4.0
  • Fan RPM 659
  • Motor RPM 1725
  • Exhaust/Supply Fan Motor HP 1/2
  • Max. BHP 0.57
  • Bearing Type Regreasable Cast Pillow Block
  • Motor Type Capacitor-Start
  • Motor Enclosure Totally Enclosed Fan-Cooled
  • Motor Insulation Class B
  • Height (In.) 40
  • Width (In.) 40
  • Max. Depth (In.) 22
  • Dia. Opening Required (In.) 40 1/2
  • Mounting Position Horizontal or Vertical
  • Propeller Material Cast Aluminum
  • Number of Blades 6
  • Shaft Dia. (In.) 1-1/4
  • Assembled/Unassembled Unassembled
  • Includes Drive Package and Reversing Switch
  • Recommended Intake Guards 1WBU5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.