C3
DAYTON

1/25 HP, HVAC Motor, Permanent Split Capacitor, 1550 Nameplate RPM, 120 Voltage, Frame 3.3

  • Item # 20HN92
  • My Part #
  • Mfr. Model # 20HN92
  • Catalog Page # 39
  • UNSPSC # 26101602
1/25 HP, HVAC Motor, Permanent Split Capacitor, 1550 Nameplate RPM, 120 Voltage, Frame 3.3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $43.71 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Delivers higher performance, efficiency, and starting torque than standard 3.3" shaded pole motors. Quick-reversing plug. Studs on both endshields and longer shaft for replacing many OEM motors from Chandler, Climate Control, Heatcraft, Larkin, and others.

View More

Technical Specs

  • Item HVAC Motor
  • Motor Design Permanent Split Capacitor
  • HP 1/25
  • RPM Range 1501-1600
  • No. of Speeds 1
  • Voltage 120
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Type Stud
  • Shaft Dia. 1/4"
  • Shaft Length 1-1/2"
  • Number of Shafts 1
  • Motor Thermal Protection Auto
  • Nameplate RPM 1550
  • Phase 1
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Frame 3.3
  • Motor Bearings Ball
  • Full Load Amps 0.59
  • Duty Continuous
  • Motor Service Factor 1.00
  • Hz 60
  • Body Dia. 3.3"
  • Ins. Class B
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 4"
  • Mounting Stud Location 4/Both Ends
  • Stud/Base Mtg. Pattern 2" x 2"
  • Motor Shaft Design Flat
  • Cord Length 20"
  • Plug Type 2 Prong Polarized
  • Includes Capacitor
  • Standards UL E37403, CSA 244617
  • Mounting Pattern 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.