Skip Content

ST
DAYTON

1/20 HP, HVAC Motor, Shaded Pole, 1550 Nameplate RPM, 115 Voltage, Frame 3.3

  • Item # 5K004
  • My Part #
  • Mfr. Model # 5K004
  • Catalog Page # 40
  • UNSPSC # 26101602
HVAC Motor,1/20 HP,1550 rpm,115V,3.3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $85.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

An internal fan makes this motor suitable for mechanical-duty applications such as pumps, diaphragm compressors, laboratory equipment, and business machines. Featuring all-steel construction, it is also suitable for OEM and replacement use in a wide variety of fan and blower applications. The stator is press-fit into a sturdy sleeve, and the bearings are surrounded by Permawick® lubrication.

View More

Technical Specs

  • Item HVAC Motor
  • Motor Design Shaded Pole
  • HP 1/20
  • RPM Range 1501-1600
  • No. of Speeds 1
  • Voltage 115
  • Motor Shaft Rotation CWSE
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Mounting Type Stud
  • Shaft Dia. 5/16"
  • Shaft Length 2-1/4"
  • Number of Shafts 1
  • Motor Thermal Protection Auto
  • Nameplate RPM 1550
  • Phase 1
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Voltage Compatibility 115,115/208-230,115/230,120,120/240
  • Frame 3.3
  • Motor Bearings Ball
  • Full Load Amps 1.80
  • Duty Continuous
  • Motor Service Factor 1.00
  • Hz 60
  • Body Dia. 4"
  • Ins. Class B
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 4-1/4"
  • Mounting Stud Location 4/Shaft End
  • Stud/Base Mtg. Pattern 2" x 2"
  • Motor Shaft Design Flat
  • Application OEM and Replacement Use In A Wide Variety of Fan and Blower
  • Cord Length 12"
  • Mounting Pattern 2 x 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


1/20 HP, HVAC Motor, Shaded Pole, 1550 Nameplate RPM, 115 Voltage, Frame 3.3 is rated 2.0 out of 5 by 2.
Rated 2 out of 5 by from THESE 1/20 MOTOR ARE VERY CHEAP AND LAST ABOUT 1-3 YRS AVERAGE BUT WE DO RUN EM 24/7 AS THEY ARE EXHAUST FANS FOR MY FACILITY. NOT MANY TO CHOOSE FROM ON GRAINGER AT THIS SIZE(THEIR FAULT) USE TO GET GEs MOTORS WHICH LASTED 3-7 YRS SAVE SOME NUCKLES AND TIME.
Date published: 2016-05-05
Rated 2 out of 5 by from This motor IS NOT 3.3" diameter. It is actually 3-7/8" diameter. If the actual OD matters to you beware of this. The only part that is 3.3" dia is the small diameter at the shaft end. I had to return this item because of this size discrepancy.
Date published: 2012-07-13
  • y_2018, m_5, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_5K004, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.