Skip Content

ST
TM
DAYTON

1/20 HP, HVAC Motor, Shaded Pole, 1550 Nameplate RPM, 230 Voltage, Frame 3.3

  • Item # 5K003
  • My Part #
  • Mfr. Model # 5K003
  • Catalog Page # 39
  • UNSPSC # 26101602
HVAC Motor,1/20 HP,1550 rpm,230V,3.3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $85.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

An internal fan makes this motor suitable for mechanical-duty applications such as pumps, diaphragm compressors, laboratory equipment, and business machines. Featuring all-steel construction, it is also suitable for OEM and replacement use in a wide variety of fan and blower applications. The stator is press-fit into a sturdy sleeve, and the bearings are surrounded by Permawick® lubrication.

View More

Technical Specs

  • Item HVAC Motor
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Shaded Pole
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Duty Continuous
  • HP 1/20
  • Nameplate RPM 1550
  • Voltage 230
  • Frame 3.3
  • Motor Service Factor 1.00
  • Full Load Amps 0.90
  • Hz 60
  • Motor Shaft Rotation CWSE
  • Ins. Class B
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Mounting Type Stud
  • Motor Bearings Ball
  • Motor Thermal Protection Auto
  • Body Dia. 4"
  • Shaft Dia. 5/16"
  • Shaft Length 2-1/4"
  • Length Less Shaft 4-1/4"
  • Mounting Stud Location 4/Shaft End
  • Stud/Base Mtg. Pattern 2" x 2"
  • Phase 1
  • Motor Shaft Design Flat
  • Application OEM and Replacement Use In A Wide Variety of Fan and Blower
  • RPM Range 1501-1600
  • Cord Length 12"
  • Mounting Pattern 2 X 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.