Skip Content

ST
DAYTON

1/2" Light-Duty Bronze Rotary Gear Pump Head, Pedestal Design, 100 psi

  • Item # 4KHG7
  • My Part #
  • Mfr. Model # 4KHG7
  • Catalog Page # 2687
  • UNSPSC # 40151551
Rotary Gear Pump Head, 1/2 In., 1/3 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $296.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 9.813 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for intermittent transfer of nonabrasive or nonparticulate viscous liquids with a near-pulseless flow. Not for use in pulley drive systems that do not have a pillow-block shaft assembly. Bidirectional rotation. Self-priming. Features bronze spur gears; excellent for water-based liquids.

View More

Technical Specs

  • Item Rotary Gear Pump Head
  • Duty Rating Light
  • Design Pedestal
  • Pump Body Material Bronze
  • Port Size 1/2"
  • Recommended Motor HP 1-1/2
  • Pump RPM 1725
  • Temp. Range -20 Degrees to 210 Degrees F
  • Max. Pressure 100 psi
  • Max. Viscosity 550 SSU
  • Gear Bronze
  • Length 7"
  • Width 3-3/4"
  • Height 4"
  • Relief Valve Without
  • Seal PTFE, Kevlar(R) Packing
  • Shaft Dia. 0.63"
  • Shaft Height 2-5/8"
  • Shaft Material 304 Stainless Steel
  • Includes Zerk Fittings
  • GPM @ Freeflow 10.8
  • HP @ Free Flow 3/4
  • GPM @ Freeflow @ 1725 RPM 10.8
  • HP @ Free Flow @ 1725 RPM 3/4
  • GPM @ 25 PSI 10.7
  • HP @ 25 PSI 3/4
  • GPM @ 50 PSI 10.6
  • HP @ 50 PSI 1
  • GPM @ 75 PSI 10.5
  • HP @ 75 PSI 1
  • GPM @ 100 PSI 10.2
  • HP @ 100 PSI 1-1/2
  • Suction Lift 12.3 ft.
  • Suction Lift @ 1725 RPM 12.3 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.