Skip Content

ST
DAYTON

1/2" Intermediate-Duty Cast Iron Rotary Gear Pump Head, Carbonator Mount Design, 40 psi

  • Item # 6DHH8
  • My Part #
  • Mfr. Model # 6DHH8
  • Catalog Page # 2689
  • UNSPSC # 40151521
Gear Pump Head, NSF Listed close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $313.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 4.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to be mounted to a carbonator pump motor, this bidirectional pump provides a near-pulseless flow in intermittent-duty commercial hot oil transfer applications. Featuring spur gears, the nonclogging pump has the ability to pass nonabrasive particulates and reduce oil shear. It is suitable for use in commercial fat fryers, filtration processes, and cooking oil waste removal. It is not for use with water-based fluids.

View More

Technical Specs

  • Item Rotary Gear Pump Head
  • Duty Rating Intermediate
  • Design Carbonator Mount
  • Pump Body Material Cast Iron
  • Port Size 1/2"
  • Recommended Motor HP 1/3
  • Motor Frame Carbonator Mount
  • Pump RPM 1725
  • Temp. Range 40 Degrees to 375 Degrees F
  • Max. Pressure 40 psi
  • Max. Viscosity 100 SSU
  • Gear Spur
  • Length 4-5/16"
  • Width 3"
  • Height 3"
  • O-Ring Material Viton
  • Relief Valve Without
  • Seal Viton Lip
  • Shaft Dia. 1/2"
  • Shaft Material Stainless Steel
  • Includes Extra Mechanical Seal
  • GPM @ Freeflow 4.1
  • GPM @ Freeflow @ 1725 RPM 4.1
  • GPM @ 20 PSI 3.9
  • GPM @ 25 PSI 3.8
  • GPM @ 40 PSI 3.4
  • Suction Lift 5.1 ft.
  • Suction Lift @ 1725 RPM 5.1 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.